This item is Discontinued.

Milwaukee Tool Type 27, 7 in Dia, 1/8 in Thick, 5/8"-11 Arbor Hole Size 49-94-7015

Type 27, 7 in Dia, 1/8 in Thick, 5/8"-11 Arbor Hole Size (Discontinued)

  • Mfr # 49-94-7015
  • Zoro # G703465851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-7015
Zoro #
G703465851
UPC #
45242218264
Country of Origin
Unknown

Dimensions

Thickness
1/8 in
Arbor Hole Size
5/8"-11
Abrasive Wheel Diameter
7 in

Details

Grade
Medium
Color
Black
Application
Light Grinding/Cutting
Number of Pieces
1
Abrasive Wheel Type
Type 27
Max. RPM
8600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.