Shop MILWAUKEE TOOL

Underbody Light Kit, 14 in L

  • Mfr # 2126-20, 48-11-2425
  • Zoro # G916555813

product price: 
$
409.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Green Environmental Attribute
Product is Rechargeable
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
Lamp Life Battery Capacity Rating
4 Ah
Number of Light Output Modes
3
Tool Series
M12(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2126-20, 48-11-2425
Zoro #
G916555813
UPC #
045242599455
Country of Origin
China

Dimensions

Maximum Height
6 1/4 in
Overall Length
14 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle

Details

Item
Underbody Light Kit
Green Environmental Attribute
Product is Rechargeable
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
Lamp Life Battery Capacity Rating
4 Ah
Number of Light Output Modes
3
Tool Series
M12(TM)
Minimum Brightness Level
600 lm
Maximum Brightness Level
1,200 lm
Lamp Life at Maximum Lumens Rating
5 hr
Wireless Tool Tracking
No
Light Output Mode
High, Low, Medium
Mount Type
Magnetic
Voltage
12V DC
Replacement Lamps
No
Battery Platform
M12(TM)
Lamp Type
LED
Beam Distance
173.89 ft
Battery Capacity
2.5 Ah
Power Source
Cordless
Focus
Flood
Head Type
Rotating
Product Type
Underbody Light
Water Penetration Rating
IP54
Light Distribution
90 Degrees
Run Time
5 hr, 15 hr
Tool Weight
3 lb
Brightness Level
600 lm, 800 lm, 1,200 lm
Standards
UL Listed
Maximum Head Rotation Angle
180 Degrees , 300 Degrees
Number of Batteries Included
1
Charging Capability
Cordless Tool Battery
Battery Chemistry
Li-Ion
Switch Type
Push Button
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Underbody Light Kit, Battery Platform M12(TM), Light Output Mode High, Low, Medium, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Mount Type Magnetic, Maximum Height 6 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Battery Capacity 2.5 Ah, Run Time 5 hr, 15 hr, Voltage 12V DC, Beam Distance 173.89 ft, Charging Capability Cordless Tool Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.