USB-C Cable, 100 W, Red
- Mfr # 48-59-2848
- Zoro # G523354700
product price:Â
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End 2 Connection Type
Type C
Features
Delivers upto 30% Faster M18(TM) Battery Charging, The Integrated Cable Tie Allows for Easy Storage and Organization on the Jobsite
USB Specification
100 W
End 1 Number of Connections
1
Wire Rope Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-59-2848
- Zoro #
- G523354700
- UPC #
- 45242411283
- Country of Origin
- Poland
Dimensions
- Wire Rope Length
- 6 ft
- Overall Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Delivers upto 30% Faster M18(TM) Battery Charging, The Integrated Cable Tie Allows for Easy Storage and Organization on the Jobsite
Details
- End 2 Connection Type
- Type C
- Item
- USB-C Cable
- Features
- Delivers upto 30% Faster M18(TM) Battery Charging, The Integrated Cable Tie Allows for Easy Storage and Organization on the Jobsite
- USB Specification
- 100 W
- End 1 Number of Connections
- 1
- Charging Power
- 100 W
- End 2 Number of Connections
- 1
- Color
- Red
- End 1 Connection Type
- Type C
- Jacket Material
- Nylon
- Product Type
- USB-C Cable
- Wire Color
- Red
Description
USB-C Cable, USB Specification 100 W, Color Red, Delivers upto 30 Percent Faster M18(TM) Battery Charging, The Integrated Cable Tie Allows for Easy Storage and Organization on the Jobsite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.