Shop ZEBRA

BarcodeScanner, Green, 7ft

  • Mfr # DS3678-DP3U4212S1W
  • Zoro # G1950780

product price: 
$
3,559.99
/ea
Free Shipping & Returns

Key Features

Model Number
DS3678-DP3U4212S1W
Overall Width
3 in
Weight
0.9 lb
Data Capture
Direct Part Marks
Voltage
12.6V, 5.5V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-DP3U4212S1W
Zoro #
G1950780
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
7 5/16 in
Overall Depth
5 5/8 in
Depth
5.6"
Width
3"
Height
7.3"
Cord Length
7 ft

Details

Model Number
DS3678-DP3U4212S1W
Weight
0.9 lb
Data Capture
Direct Part Marks
Voltage
12.6V, 5.5V
Printer Connectivity
RS232, USB
Item
Barcode Scanner
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Power Source
External Power Supply, Host Power, Battery
Max. Scan Distance
2 ft
Barcode Scanner Type
Cordless Barcode Label Scanner
Warranty
3 yr
Image Scan Type
1D Scanner, 2D Scanner, Direct Part Mark
Color
Green
Includes
Line Cord, Power Supply, Standard Cradle, USB Cable
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
-4 Degrees F
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Product Type
Barcode Scanner
Travel Distance from Base
300 ft
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cradle
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Direct Part Mark, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-DP3U4212S1W, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Line Cord, Power Supply, Standard Cradle, USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.