USB Laser + Hard Hat Headlamp
Mfr # 3522-21, 2163-21
Zoro # G422587131
original price: $590.99
32% off
new price: $399.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3522-21, 2163-21
Zoro #
G422587131
UPC #
045242568314
Country of Origin
China
Description
Line Laser Kit, Accuracy +/-1/8 in @ 33 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features 2 Year Tool Warranty, Includes (2) Batteries, Charger, Case, Floor Mount, Headlamp, Number of Beams 2, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Hanging Hole, Magnetic, Tripod, Includes Batteries Batteries Included, Laser Projection Horizontal, Vertical, Laser Beam Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.