Milwaukee Tool
Vacuum and Battery, 2.5 gal Tank Size
Mfr # 0970-20, 48-11-1820
Zoro # G108864358
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Vacuum Power Source Cordless
- Peak Horsepower 0 hp
- Vacuum Hose Dia. 1 1/4 in
- Tank Material Plastic
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face ring Wrench Size 48 mm L.240 mm (42050048)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- MILWAUKEE TOOL Drill/Driver Kit and Flood Light, 12V DC (2505-22, 2367-20)
- MILWAUKEE TOOL M12 Four Bay Sequential Charger (48-59-1204)
- MILWAUKEE TOOL M18 & M12 Rapid Charge Station (48-59-1807)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- Milwaukee Tool Cordless Tools