Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, S, Brown

  • Mfr # 801BR-S

  • Zoro # G521907823


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper
Lining Material
Sherpa Polyester
Gender
Men
Size
S
Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801BR-S
Zoro #
G521907823
UPC #
45242763559
Country of Origin
Pakistan

Dimensions

Size
S
Length
27 1/2 in

Details

Closure Type
Zipper
Lining Material
Sherpa Polyester
Gender
Men
Color
Brown

Description

Vest, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Material Canvas, Style Vest, Includes Lining Yes, Lining Material Sherpa, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 5, Number of Inside Pockets 1, Length 27 1/2 in, Minimum Chest Size 34 in, Size-Body Type Regular, Size S, Maximum Chest Size 36 in, Application Construction, Cleaning and Care Instructions Machine Wash, Features Drop Tail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.