Zoro Homepage

Voltage Detector, Blade Tip, No Display

  • Mfr # 2208-20

  • Zoro # G912923876


product price: $27.97
/ea

Key Features

Tool Length
3 in
Built-In Flashlight
No
Manufacturer Warranty Length
2 yr
Maximum AC Voltage Measured
1,000 V
Includes
(2) AAA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2208-20
Zoro #
G912923876
UPC #
045242853526
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
3 in
Manufacturer Warranty Length
2 yr
Battery Size
AAA
Tool Width
8.7 in
Tool Height
1.4 in

Details

Item
Voltage Detector
Built-In Flashlight
No
Maximum AC Voltage Measured
1,000 V
Includes
(2) AAA Batteries
Tester Type
Voltage Detector/Tester
Alert Type
Light, Sound
Maximum DC Voltage Measured
1,000 V
Display Screen Type
No Display
Auto Ranging
Yes
CAT Safety Rating
CAT IV 1000V
Non-Contact
No
Test Connection Type
Blade Tip
Testing Functions
DC Voltage, AC Voltage
Number of Batteries Required
2
Includes Batteries
Yes
Display Type
No Display
Auto Power Off
Yes
Features
Audible/Visual Indicator, Belt Clip
Power Source
Battery
Number of Voltage Ranges
2
Minimum DC Voltage Measured
10 V

Description

Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes (2) AAA Batteries, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Non-Contact No, Test Connection Type Blade Tip, Testing Functions AC Voltage, Features Audible/Visual Indicator, Belt Clip, Power Source Battery, Tester Type Voltage Detector/Tester, Auto Power Off Yes, Auto Ranging Yes, Battery Size AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.