
Water Supply Tank Assembly, Red/White
Mfr # 49-16-19WS
Zoro # G316174270
product price: $199.00
/ea
Free Shipping & Returns
Key Features
Overall Length
10 1/2 in
Material
Plastic
Overall Width
15 in
Compatible Manufacturer Model Number
3019-20
Compatible Product Type
Backpack Sprayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-19WS
Zoro #
G316174270
UPC #
045242250394
Country of Origin
China
Dimensions
Overall Length
10 1/2 in
Overall Width
15 in
Overall Height
16 1/2 in
Height
16.5 in
Length
10.5 in
Details
Material
Plastic
Item
Water Supply Tank Assembly
Compatible Manufacturer Model Number
3019-20
Compatible Product Type
Backpack Sprayer
Color
White; Black; Red
Includes
(1) 10ft Hose w/ Quick-Connect; (1) Water Spray Nozzle w/ Quick-Connect
Product Type
Water Supply Tank Assembly
Battery Chemistry
Lithium-Ion (Li-ion)
Battery Voltage
18 V
Cordless / Corded
Cordless
Power Source
Battery Powered
Description
Water Supply Tank Assembly, Material Plastic, Includes Easy Access Latches for Quick Tank Swaps, Strainer to Filter Debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.