Single 15x6.00-6 Tire Wheel Assy .75in Bearing Compatible With Husqvarna/Poulan and Honda
- Mfr # A6451240500304156006
- Zoro # G616020895
product price:Â
$
46.15
/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Hub Color
Gray
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451240500304156006
- Zoro #
- G616020895
- UPC #
- 810173181525
- Country of Origin
- China
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.25 IN
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Gray
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Aspect Ratio
- 6.00 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
- Replaces Husqvarna wheel numbers 532106732, 106732x645, 106732x643, 106732x417, 532141446, 532138336, 5321383-36, and 532125102, as well as Husqvarna tire number 5321122073
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.