Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6914E
Zoro # G924159461
product price:Â
$
7.80
/pr
Sold in multiples of 2Â prs for $15.60
Zoro's best price: not eligible for any other offers or promotions
Key Features
Task and Chore Glove Style
Knit
Knit Material
Nylon
Double-Dipped
No
Glove Features
Cut Protection, Touchscreen Compatible
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6914E
- Zoro #
- G924159461
- UPC #
- 045242551736
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- 2XL
- Glove Length
- 10.63 in
- Thickness
- 15 ga
Details
- Item
- Gloves
- Task and Chore Glove Style
- Knit
- Knit Material
- Nylon
- Double-Dipped
- No
- Glove Features
- Cut Protection, Touchscreen Compatible
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 2
- Gender
- Unisex
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105-2024
- Knit Material Color
- Gray
- ANSI/ISEA Cut Level
- A1
- Includes Reinforced Thumb Crotch
- Yes
- Series
- WEAR DEFENSE(TM)
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable