Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6951
Zoro # G924218694
product price:Â
$
20.65
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Cut Level
A5
Size- Alpha
M
Glove Features
Cut Protection, Touchscreen Compatible
Glove Length
10.24 in
Includes Reinforced Thumb Crotch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6951
- Zoro #
- G924218694
- UPC #
- 045242551538
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- M
- Glove Length
- 10.24 in
- Thickness
- 18 ga
Details
- Item
- WEARDEFENSE Gloves
- ANSI/ISEA Cut Level
- A5
- Glove Features
- Cut Protection, Touchscreen Compatible
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Abrasion Level
- 3
- Knit Material Color
- Gray
- Palm Type
- Coated
- Double-Dipped
- No
- Standards
- ANSI/ISEA 105-2024
- Knit Material
- Nylon
- Hem Style
- Finished
- Task and Chore Glove Style
- Knit
- Series
- WEAR DEFENSE(TM)
- Gender
- Unisex
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.