Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6936
Zoro # G324218508
product price:Â
$
17.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Knit Material Color
Gray
Standards
ANSI/ISEA 105-2024
Double-Dipped
No
Thickness
18 ga
Size- Alpha
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6936
- Zoro #
- G324218508
- UPC #
- 045242552153
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- XS
- Glove Length
- 9.45 in
Details
- Item
- WEARDEFENSE Gloves
- Knit Material Color
- Gray
- Standards
- ANSI/ISEA 105-2024
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 3
- Series
- WEAR DEFENSE(TM)
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A3
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- Yes
- Glove Features
- Cut Protection, Touchscreen Compatible
- Gender
- Unisex
- Knit Material
- Nylon
- Task and Chore Glove Style
- Knit
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable