Gloves, Black Cuff, Size 11, PR

  • Mfr # 80-505
  • Zoro # G822631526
product price: 
$
16.79
/pr

Key Features

ANSI/ISEA Puncture Force
78.6 N
Glove Features
Resists Heat, Touchscreen Compatible
Series
80-505
Base Coating Coverage
Palm
Task and Chore Glove Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80-505
Zoro #
G822631526
UPC #
-
Country of Origin
China

Dimensions

Thickness
13 ga
Glove Length
10.43 in
Size- Numeric
11

Details

ANSI/ISEA Puncture Force
78.6 N
Glove Features
Resists Heat, Touchscreen Compatible
Series
80-505
Base Coating Coverage
Palm
Task and Chore Glove Style
Knit
Double-Dipped
No
ANSI/ISEA Puncture Level
3
Palm Type
Coated
ANSI/ISEA Heat Level
2
Electrostatic Properties
Conductive
Glove Construction
Knitted
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Silicone-Free
Yes
EN 388 Rating
4X32E
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
20,000
Reflective Backing
No
Glove Coating Finish
Sandy
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Standards
ANSI, EN 407, EN ISO
Latex-Free
Yes
Reversible
No
ANSI/ISEA Cut Level
A5
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
3,555 g
Item
Cut-Resistant Gloves
Hem Style
Finished
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Cuff Color
Black
Cuff Style
Elasticized Knit
Glove Coating Color
Black
Hand Protection Style
Glove
EN 407 Contact Heat Level
15 sec
Includes Finger Fourchettes
No
Maximum Temperature
284 Degrees F
Sold As
Pair
Pairs per Package
12
Gender
Unisex
Glove Coating Material
Foam Nitrile
Knit Material Color
Black
Lint-Free
No
ANSI/ISEA Abrasion Level
5

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews