Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6940E
Zoro # G124159520
product price:Â $17.29
/prKey Features
Knit Material
Nylon
Series
WEAR DEFENSE(TM)
Task and Chore Glove Style
Knit
Double-Dipped
No
Glove Features
Cut Protection, Touchscreen Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6940E
- Zoro #
- G124159520
- UPC #
- 045242552177
- Country of Origin
- Viet Nam
Dimensions
- Glove Length
- 10.24 in
- Size- Alpha
- S
- Thickness
- 18 ga
Details
- Item
- WEARDEFENSE Gloves
- Knit Material
- Nylon
- Series
- WEAR DEFENSE(TM)
- Task and Chore Glove Style
- Knit
- Double-Dipped
- No
- Glove Features
- Cut Protection, Touchscreen Compatible
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A4
- Includes Reinforced Thumb Crotch
- Yes
- Palm Type
- Coated
- Knit Material Color
- Gray
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 3
- Standards
- ANSI/ISEA 105-2024
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.