Shop ANSELL

Gloves, Black Cuff, Size 8, PR

  • Mfr # 80-505
  • Zoro # G222631560

product price: 
$
16.79
/pr

Key Features

Hand Protection Style
Glove
Latex-Free
Yes
Glove Construction
Knitted
Glove Features
Resists Heat, Touchscreen Compatible
Reversible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80-505
Zoro #
G222631560
UPC #
-
Country of Origin
China
Hand Protection Style
Glove
Latex-Free
Yes
Glove Construction
Knitted
Glove Features
Resists Heat, Touchscreen Compatible
Reversible
No
Maximum Temperature
284 Degrees F
EN 407 Contact Heat Level
15 sec
Standards
ANSI, EN 407, EN ISO
Finger Coverage
Full Finger
Base Coating Coverage
Palm
ANSI/ISEA Abrasion Cycles
20,000
Cuff Style
Elasticized Knit
Touchscreen Compatible
Yes
Cuff Color
Black
Knit Material Color
Black
EN 388 Rating
4X32E
Sold As
Pair
Item
Cut-Resistant Gloves
ANSI/ISEA Heat Level
2
Hem Style
Finished
ANSI/ISEA Puncture Force
78.6 N
ANSI/ISEA Puncture Level
3
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Electrostatic Properties
Conductive
Glove Hand Style
Left and Right
Glove Coating Material
Foam Nitrile
Lint-Free
No
ANSI/ISEA Cut Load
3,555 g
Insulated
No
Gender
Unisex
Glove Coating Color
Black
Includes Finger Fourchettes
No
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
ANSI/ISEA Cut Level
A5
Task and Chore Glove Style
Knit
Glove Coating Finish
Sandy
Series
80-505
Palm Type
Coated
ANSI/ISEA Abrasion Level
5
Pairs per Package
12
Silicone-Free
Yes

Dimensions

Size- Numeric
8
Thickness
13 ga
Glove Length
9.25 in

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.