Shop MILWAUKEE TOOL
See all product information
Create Account
Wet/Dry Vacuum, 8 ft, Plastic, 60 in
- Mfr # 0971-20
- Zoro # G525041615
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Number of Chargers Included
0
Filter Included
HEPA
Tank Material
Plastic
HEPA Rated Machine
Not HEPA Rated
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0971-20
- Zoro #
- G525041615
- UPC #
- 045242389056
- Country of Origin
- Viet Nam
- Number of Chargers Included
- 0
- Filter Included
- HEPA
- Tank Material
- Plastic
- HEPA Rated Machine
- Not HEPA Rated
- Power Source
- Cordless
- Voltage
- 18V
- Includes
- 1-7/8 in. Crevice Tool, 1-7/8 in. Utility Nozzle, 1-7/8" 8' Expandable Hose, Dust Extraction Hose Clip Adapter, HEPA Filter, M18 FUEL 4 Gal. Wet/Dry Vacuum w/ PACKOUT Compatibility & VACLINK
- Static Pressure
- 60 in
- Vacuum Air Flow
- 70 cfm
- Standards
- UL Listed
- Item
- Wet/Dry Vacuum
- Features
- PACKOUT(TM) Compatible, VACLINK(TM) Dust Control
Dimensions
- Tank Size
- 4 gal
- Fits Chest Size
- PACKOUT(TM) Compatible, VACLINK(TM) Dust Control
- Hose Length
- 8 ft
- Vacuum Hose Dia.
- 1 7/8 in
Description
Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 70 cfm, Static Pressure 60 in, Tank Material Plastic, Tank Size 4 gal, Vacuum Collection Type Bagless, Number of Motor Stages Not Applicable, Peak Horsepower Not Applicable, Current Not Applicable, Voltage 18V, Vacuum Hose Dia. 1 7/8 in, Features PACKOUT(TM) Compatible, VACLINK(TM) Dust Control
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.