Shop MILWAUKEE TOOL
See all product information
Create Account
Wire Pulling Inserts
- Mfr # 48-22-8044
- Zoro # G423942922
product price:Â
$
64.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Product Type
PACKOUT(TM) XL Crate
Divider Width
3/4 in
Total Load Capacity
75 lb
Material
Polypropylene
Includes
(2) Wire Pulling Insert for PACKOUT(TM) XL Crate (48-22-8044)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8044
- Zoro #
- G423942922
- UPC #
- 045242371389
- Country of Origin
- United States
- Compatible with Product Type
- PACKOUT(TM) XL Crate
- Item
- Wire Pulling Inserts
- Total Load Capacity
- 75 lb
- Material
- Polypropylene
- Includes
- (2) Wire Pulling Insert for PACKOUT(TM) XL Crate (48-22-8044)
- Number of Dividers
- 2
- Number of Pieces
- 2
- Compatible with Manufacturer Model No.
- Milwaukee PACKOUT(TM)
- Color
- Black
- Series
- PACKOUT(TM)
- Features
- Impact Resistant
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Divider Width
- 3/4 in
- Divider Height
- 13 3/4 in
- Overall Width
- 3/4 in
- Divider Length
- 13 in
- Overall Length
- 13 in
- Overall Height
- 13 3/4 in
- Wire Rope Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Impact Resistant
Description
Wire Pulling Inserts, Compatible Grainger Part Number Milwaukee PACKOUT(TM), Compatible with Manufacturer Model No. Milwaukee PACKOUT(TM), Compatible with Product Type PACKOUT(TM) XL Crate, Divider Height 13 3/4 in, Divider Length 13 in, Divider Width 3/4 in, Features Impact Resistant, Includes (2) Wire Pulling Insert for PACKOUT(TM) XL Crate (48-22-8044), Material Polypropylene, Number of Dividers 2, Number of Pieces 2, Overall Height 13 3/4 in, Overall Width 3/4 in, Series PACKOUT(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.