Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Rack
- Mfr # 48-21-8000
- Zoro # G416601973
product price:Â
$
769.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Steel
Overall Width
27 5/16 in
Includes
Overall Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-21-8000
- Zoro #
- G416601973
- UPC #
- 045242276462
- Country of Origin
- Taiwan, Province of China
- Item
- Rack
- Color
- Black
- Material
- Steel
- Includes
- Number of Shelves
- 2
- Shelf Adjustability
- Adjustable
- End Panel Design
- Straight
- Finish
- Powder-Coated
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 27 5/16 in
- Overall Height
- 22 in
- Overall Depth
- 21 in
- Shelf Depth
- 21 in
Description
Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.