Milwaukee Tool

Wire Stripper/Cutter


product price: $20.97
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Overall Length 2 5/8 in
  • Features Swing Lock, High-Contrast Markings, Loop Holes, Spring Open
  • Application Cutting, Stripping
  • Insulated No
See all product information

Product Information

Dimensions

Overall Length 2 5/8 in

Details

Promotion Restriction Not eligible for promotion
Features Swing Lock, High-Contrast Markings, Loop Holes, Spring Open
Application Cutting, Stripping
Insulated No
Item Wire Stripper/Cutter
Type Multi Functional Wire Strippers
For Wire/Cable Type Solid Wire, Stranded Wire
Handle Style Angled
Body Material Metal
Stripping Capacity- Stranded Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
Gauges Crimped 20 to 30 (Solid), 22 to 32 (Stranded)
Weight 0.34 lb
Tool Functions Cut, Stripping
Blade Style Rounded Edge
Cutting Capacities 20 to 30 AWG (Solid), 22 to 32 AWG (Stranded)
Stripping Capacity - Solid Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Adjustment Mechanism None
Wire Stripper Location Nose Side
Non-Sparking No
Grip Style Standard Cushion

Description

Wire Stripper/Cutter, Stripping Capacity - Solid Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 20 to 30 AWG (Solid), 22 to 32 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.