Women's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Black, Size L

  • Mfr # F200B-21L

  • Zoro # G616465726


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F200B-21L
Zoro #
G616465726
UPC #
045242349715
Country of Origin
Viet Nam

Dimensions

Size
L
Minimum Chest Size
23 in
Length
29 in
Maximum Chest Size
21 1/2 in

Details

Item
Heated Hoodie
Color
Black
Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Gender
Women's
Battery Voltage
12 V
Includes
Battery Holder with Charger
Wind-Resistant
No
Number of Outside Pockets
2
Garment Type
Hoodie
Sweatshirt Style
Hoodie
Includes Lining
Yes
Includes Hood
Yes
Insulated for Cold Conditions
No
Lining Material
Cotton/Polyester
Hood Style
Heated Hoodie
Total Pockets
3
Heat Settings
3

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size L, Maximum Chest Size 21 1/2 in, Minimum Chest Size 23 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 29 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Black, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.