Women's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Blue, Size 2XL

  • Mfr # F200U-212X

  • Zoro # G916465617


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F200U-212X
Zoro #
G916465617
UPC #
045242350049
Country of Origin
Viet Nam

Dimensions

Size
2XL
Maximum Chest Size
25 in
Length
30 1/2 in
Minimum Chest Size
26 1/2 in

Details

Item
Heated Hoodie
Color
Blue
Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Total Pockets
3
Gender
Women's
Battery Voltage
12 V
Insulated for Cold Conditions
No
Garment Type
Hoodie
Includes Hood
Yes
Includes
Battery Holder with Charger
Includes Lining
Yes
Wind-Resistant
No
Hood Style
Heated Hoodie
Number of Outside Pockets
2
Sweatshirt Style
Hoodie
Lining Material
Cotton/Polyester

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 2XL, Maximum Chest Size 25 in, Minimum Chest Size 26 1/2 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 30 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Blue, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.