Shop MILWAUKEE TOOL

Work Gloves, 2XL, Black/Red, 1 PR

  • Mfr # 48-73-8554
  • Zoro # G112166172

product price: 
$
31.97
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Red
Cuff Style
Hook-and-Loop
Standards
ANSI/ISEA 138-2019
Hand Protection Style
Glove
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-8554
Zoro #
G112166172
UPC #
045242063314
Country of Origin
Cambodia
Item
Work Gloves
Color
Black/Red
Cuff Style
Hook-and-Loop
Standards
ANSI/ISEA 138-2019
Hand Protection Style
Glove
Sold As
Pair
ANSI/ISEA Cut Level
Not Tested
Insulated
No
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Not Tested
Glove Liner Material
Tricot
Glove Construction
Seamless Knit
Knuckle Protection Material
TPR
Glove Back Material
Polyester
Glove Back Color
Black/Red
ANSI/ISEA Impact Level
2
Reflective Backing
No
Includes Double Palm
Yes
Silicone-Free
No
Palm Style
Reinforced
Pairs per Package
1
Oil-Resistant
No
Touchscreen Compatible
No
Glove Features
Reinforced Fingertips, Reinforced Palm
Wire Color
Black/Red

Dimensions

Glove Size
2XL
Size- Alpha
2XL

Description

Work Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Enhanced TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.