Shop MILWAUKEE TOOL

Work Gloves, XL, Black/Red, 1 PR

  • Mfr # 48-73-8553
  • Zoro # G012166173

product price: 
$
31.97
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Red
Cuff Style
Hook-and-Loop
Standards
ANSI/ISEA 138-2019
Size- Alpha
XL
ANSI/ISEA Cut Level
Not Tested
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-8553
Zoro #
G012166173
UPC #
045242063055
Country of Origin
Cambodia
Item
Work Gloves
Color
Black/Red
Cuff Style
Hook-and-Loop
Standards
ANSI/ISEA 138-2019
ANSI/ISEA Cut Level
Not Tested
Hand Protection Style
Glove
Sold As
Pair
Finger Coverage
Full Finger
Insulated
No
Palm Material
Synthetic Leather
Glove Features
Reinforced Fingertips, Reinforced Palm
Glove Liner Material
Tricot
Pairs per Package
1
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Cut-Resistance Coverage
Not Tested
Includes Double Palm
Yes
Reflective Backing
No
Silicone-Free
No
Oil-Resistant
No
Glove Construction
Seamless Knit
Glove Back Color
Black/Red
Glove Back Material
Polyester
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Level
2
Palm Style
Reinforced
Wire Color
Black/Red

Dimensions

Glove Size
XL
Size- Alpha
XL

Description

Work Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Enhanced TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.