Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A5 , Nitrile , Sandy , S 1 PR

  • Mfr # 48-73-8650E

  • Zoro # G311384162


product price: $13.97
/pr
Sold in multiples of 12 for $167.64

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Gray/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8650E
Zoro #
G311384162
UPC #
045242065189
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.45 in
Thickness
13 gauge

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Gray/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Dipped
Cuff Style
Elasticated Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
Double-Dipped
Yes
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Glove Hand Style
Left and Right
Standards
ANSI/ISEA
EN 388 Rating
4X43E
Includes Reinforced Thumb Crotch
Yes
Glove Features
Breathable
Insulated
No
Sold As
Pair
Pairs per Package
12
Touchscreen Compatible
Yes
Glove Lining Material
HPPE, Nylon
Silicone-Free
No
Latex-Free
No
Finger Coverage
Full Finger
Knit Material Color
Black
Glove Coating Color
Black
Cuff Color
Red
Includes Finger Fourchettes
No
Reversible
No
Lint-Free
No
Hem Style
Finished

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Synthetic Leather, EN 388 Rating 4X43E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.