Milwaukee Tool

Work Gloves, X-Large, Black/Red


product price: $12.97
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black/Red
  • Cuff Style Elastic
  • Glove Length 8 in
  • Finger Coverage Full Finger
See all product information

Product Information

Dimensions

Glove Length 8 in
Size- Alpha XL

Details

Promotion Restriction Not eligible for promotion
Item Work Gloves
Color Black/Red
Cuff Style Elastic
Finger Coverage Full Finger
Insulated No
Series Free-Flex
Glove Back Material Polyester
Stitching Material Polyester
Glove Coating Coverage Uncoated
Palm Material Synthetic Leather
Includes Reinforced Thumb Crotch Yes
Hand Protection Style Glove
Touchscreen Compatible Yes
Sold As Pair
Glove Hand Style Left and Right
Glove Features Touchscreen Compatible
Latex-Free Yes
EN 388 Impact Rated No
Includes Double Palm No
Glove Back Color Black/Red
Cuff Material Synthetic Leather
Glove Construction Cut and Sewn
Palm Style Single Layer
Anti-Static No
Pairs per Package 1
Layered Palm Material Synthetic Leather
Silicone-Free No
Oil-Resistant No
Knuckle Protection Material Polyester
Reflective Backing No

Description

Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Elastic, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.