Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, L, Brown, Men's

  • Mfr # 605BR-L

  • Zoro # G322254140


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

Fabric Weight
6 oz
Gender
Men's
Size
L
Fit
Relaxed Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605BR-L
Zoro #
G322254140
UPC #
45242788941
Country of Origin
Pakistan

Dimensions

Size
L

Details

Fabric Weight
6 oz
Gender
Men's
Fit
Relaxed Fit
Pockets
1
Color
Brown
Material
Cotton/Polyester

Description

Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Brown, Sleeve Type Short, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.