Work Shirt, XL, Purple, Women's
Mfr # F552P-XL
Zoro # G822253841
product price: $34.99
/eaKey Features
Fabric Weight
4.5 oz
Material
33 Percent Cotton, 67 Percent Polyester
Color
Purple
Size
XL
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F552P-XL
Zoro #
G822253841
UPC #
45242377664
Country of Origin
Honduras
Dimensions
Size
XL
Details
Fabric Weight
4.5 oz
Material
33 Percent Cotton, 67 Percent Polyester
Color
Purple
Fit
Regular Fit
Gender
Women's
Pockets
0
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Purple, Sleeve Type Long, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Length 27.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Series Freeflex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.