This item is Discontinued.

Milwaukee Tool WRENCH 1/2" DR 18V High Torq Imp w/Ring ML2663-22

WRENCH 1/2" DR 18V High Torq Imp w/Ring (Discontinued)

  • Mfr # ML2663-22
  • Zoro # G901964729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2663-22
Zoro #
G901964729
UPC #
45242190034
Country of Origin
China

Dimensions

Overall Length
8.9 in
Width
2-3/4 in
Height
8-1/4 in
Anvil Size
1/2 in

Details

Voltage
18V
Includes
(1) Carrying Case; (1) Multi-Voltage Charger; (2) Extended Capacity Battery
Impacts per Minute
2200
Free Speed
1900 RPM
Fastening Torque
450 ft-lb
Brushless Motor
No
Cordless Tool Battery Type
Lithium Ion
Anvil Type
Friction Ring
Nut-Busting Torque
640 ft-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.