
X6 Ring Jaw For M18 FORCE LOGIC Long Throw Press Tool
Mfr # 49-16-2659X6
Zoro # G316307579
product price: $1,089.00
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper, Black Iron, Stainless Steel
Compatible Pipe Size
2-1/2 in to 4 in
Compatible Fitting System
IPS-P Pivoting Systems, NIBCO
Compatible Press Tool Type
Extended
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2659X6
Zoro #
G316307579
UPC #
045242736324
Country of Origin
Turkey
Dimensions
Compatible Pipe Size
2-1/2 in to 4 in
Details
Compatible Material Type
Copper, Black Iron, Stainless Steel
Compatible Fitting System
IPS-P Pivoting Systems, NIBCO
Compatible Press Tool Type
Extended
Item
Ring Jaw
Material
Steel
Description
Ring Jaw, Product Type Adapter Jaw, Compatible Fitting System IPS-P Pivoting Systems, NIBCO, Compatible Material Type Copper, Black Iron, Stainless Steel, Compatible Pipe Size 2-1/2 in - 4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Kit Contents (1) X6 Ring Jaw for M18 FORCE LOGIC Long Throw Press Tool (49-16-2659X6)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.