Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tripod Chain Vise, 1/8 in to 6 in Pipes, 49-1/2 in Max H, Foldable

  • Mfr # 48-22-8690

  • Zoro # G705718153


product price: $559.00
/ea
Free Shipping & Returns

Key Features

Includes
(1) 6 in Leveling Tripod Chain Vise
Features
Adjust Pitch +/-3 Degrees to Level Materials, Adjustable Leg for Level Alignments, Balanced Carry Handle for Briefcase-Style Transportation, Folds Flat for Van/Job Box Storage, Grounding Tab for Welding Applications, Multi-Material Vise Secures upto 6 in Pipe, Quickest Painless Set-Up, Removable Foot Grips for Anchoring, Removable Lower Shelf Available for Additional Storage (Sold Separately), SS and PVC Coated Pipe Jaws Also Available (Sold Separately), STABLE LOK(TM) Adjusts Tension for Steady Deck Throughout Life, STABLE LOK(TM) Enables Stable Deck for Accurate Cuts, STABLE LOK(TM) Provides Lifetime Sturdiness, Two-Step Deployment Eliminates Setup Hassles
Includes Leg Casters
No
Maximum Height
49 1/2 in
Minimum Height
49 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8690
Zoro #
G705718153
UPC #
045242600823
Country of Origin
China

Dimensions

Maximum Height
49 1/2 in
Minimum Height
49 1/2 in
Vise Height
5 1/4 in
Maximum Pipe Size
6 in
Vise Width
15 3/4 in
Minimum Pipe Size
0.125 in

Details

Includes
(1) 6 in Leveling Tripod Chain Vise
Item
Tripod Chain Vise
Features
Adjust Pitch +/-3 Degrees to Level Materials, Adjustable Leg for Level Alignments, Balanced Carry Handle for Briefcase-Style Transportation, Folds Flat for Van/Job Box Storage, Grounding Tab for Welding Applications, Multi-Material Vise Secures upto 6 in Pipe, Quickest Painless Set-Up, Removable Foot Grips for Anchoring, Removable Lower Shelf Available for Additional Storage (Sold Separately), SS and PVC Coated Pipe Jaws Also Available (Sold Separately), STABLE LOK(TM) Adjusts Tension for Steady Deck Throughout Life, STABLE LOK(TM) Enables Stable Deck for Accurate Cuts, STABLE LOK(TM) Provides Lifetime Sturdiness, Two-Step Deployment Eliminates Setup Hassles
Includes Leg Casters
No
Non-Sparking
No
Maximum Leg Spread
45 in
Leg Style
Folding Tripod
Vise Type
Portable Chain and Yoke
Includes Legs
Yes
Compatible Pipe Material
Metal
Tool Weight
50 lb

Description

Tripod Chain Vise, Vise Type Portable Chain and Yoke, Compatible Pipe Material Metal, Includes Legs Yes, Minimum Height 49 1/2 in, Maximum Height 49 1/2 in, Leg Style Folding Tripod, Maximum Leg Spread 45 in, Minimum Pipe Size 0.125 in, Maximum Pipe Size 6 in, Mounting Not Applicable, Non-Sparking No, Includes Leg Casters No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.