Zoro Homepage
This item is Discontinued.
Milwaukee Tool Tubing Cutter 48-22-4202

Tubing Cutter (Discontinued)

  • Mfr # 48-22-4202
  • Zoro # G3104346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4202
Zoro #
G3104346
UPC #
045242343133
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Outside Dia. Cutting Capacity
1 in
Tool Length
8 1/2 in

Details

Cutting Capacity
1 in
Cuts
PEX, Plastic, Rubber
Body Material
Metal
Includes
Tubing Cutter (48-22-4202)
Handle Material
Metal
Cutting Action
Standard Shear
Handle Design
Ergonomic
Blade Material
Steel
Item
Tubing Cutter
Replacement Wheel
Mfr. Model 48-22-4203
Features
All Metal Core, Double-Ground V-Shaped Blade, Locking Mechanism, Rework Groove, Rust Protection
Product Type
Tubing Cutter
Material Application
PEX, Plastic, Rubber
Replacement Blade
Mfr. No. 48-22-4203
Maximum Cutting Capacity
1 in

Description

Tubing Cutter, Product Type Tubing Cutter, Material Application PEX, Plastic, Rubber, Cutting Action Manual, Maximum Cutting Capacity 1 in, Tool Length 8 1/2 in, Body Material Metal, Blade Material Steel, Features All Metal Core, Double-Ground V-Shaped Blade, Locking Mechanism, Rework Groove, Rust Protection, Handle Design Ergonomic, Handle Material Metal, Includes Tubing Cutter (48-22-4202), Replacement Blade Mfr. No. 48-22-4203

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.