Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Bronze Swing Check Valve

  • Mfr # 515 1-1/2"

  • Zoro # G3023912


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515 1-1/2"
Zoro #
G3023912
UPC #
697988619845
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
4 in
Size
1 1/2"
Overall Height
2 3/8 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
4 in
Pipe or Tube Size
1 1/2 in
Height - Cap to Inlet Center
2 3/8 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal
Cap to Inlet Center
2 3/8 in
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Max. Steam Pressure
150 PSI WSP
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Min. Temp. - Valves
-20 Degrees F
Mounting Position
Horizontal
Item - Check Valves
Check Valve
Seat Material
Bronze
Standards
ASTM B62, MSS-SP-80
Max. Temp.
406 Degrees F
Item
Swing Check Valve
Full Flow - Valves
Yes
Flow - Valves
76.0 gpm
Connection Type - Check Valves
FNPT x FNPT
Material of Construction
Bronze
Max. Temp. - Valves
406 Degrees F
Max. Pressure
150 psi WSP
Flow Design
Single
Max. Steam Pressure - Valves
150 psi WSP
Mechanism and Body Design
Inline Swing
Body Material - Valves
Bronze
Application - Valves
General Purpose
Seal Material - Check Valves
Bronze
Cracking Pressure
1/2 to 3/4 psi
Seat Material - Check Valves
Bronze
Flow
76 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal or Vertical
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Operating
300 psi
For Media
Gas, Oil, Steam, Water
Valve Body Style
Inline
Connection Type - Side 1
NPT
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Check Mechanism Material
Bronze
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
76
Silent Check
Standard
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Valve Series
515

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.