1-1/2" FNPT Bronze Swing Y Check Valve
Mfr # 509Y 1 1/2"
Zoro # G4062904
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seat Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509Y 1 1/2"
Zoro #
G4062904
UPC #
697988642454
Country of Origin
United States
Dimensions
Pipe Size
1 1/2"
Overall Height
4"
Length
4.63"
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Width
1-3/4"
Overall Length
4 in
Pipe or Tube Size
1 1/2 in
Height - Cap to Inlet Center
3 5/16 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm, Full Flow - Valves Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.