Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Press Brass Ball Valve Inline

  • Mfr # UPBA-480B - 112

  • Zoro # G6119811


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBA-480B - 112
Zoro #
G6119811
UPC #
697988615618
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
6.31 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
5.12 in
Connection Size - Side 1
1 1/2 in
Handle Height
2.62 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Stem Material
Brass
Seat Material
PTFE
Stem Type
Blowout Proof
Temp. Range
0 Degrees F to 250 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Brass
Standards
IAPMO, NSF/ANSI 372
Handle Material
Steel
Max. Pressure
200 PSI CWP
Compliance
NSF 372/61
Seal Material
PTFE
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
161
Handle - Locking
Locking
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
White
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Press
Connection Type - Side 1
Press
Vacuum Service Rating
-29.92 in Hg
Valve Series
UPBA480B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.