Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Sweat Brass Ball Valve Inline

  • Mfr # 1-1/2" BA-485BMS

  • Zoro # G0911312


product price: $65.66
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1/2" BA-485BMS
Zoro #
G0911312
UPC #
697988605558
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.64 in
Connection Size - Side 1
1 1/2 in
Handle Height
2.52 in
Nominal Valve Size
1 1/2 in
Handle Length
5 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Max. Pressure
600 PSI CWP
Body Material
Brass
Features
Memory Stop
Handle Type
Lever with Memory Stop
Stem Material
Brass
Seat Material
PTFE
Handle Material
Zinc Plated Steel
Temp. Range
0 Degrees to 350 Degrees F
Ball Valve Product Group
Manual
Standards
ASME A112.4.14, MSS SP-110
Seal Material
PTFE
Stem Type
Blowout Resistant
Type
Two Piece, Memory Stop
Cleaned and Bagged
Valve Cleaned and Bagged
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
161
Connection Type - Side 2
Sweat
Vacuum Service Rating
-29.92 in Hg
Connection Type - Side 1
Sweat
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Valve Series
BA-485B-MS

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.