Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Bronze Swing Check Valve

  • Mfr # 509 1 1/4

  • Zoro # G2431895


product price: $112.58
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509 1 1/4
Zoro #
G2431895
UPC #
697988580855
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Length
3 9/16 in
Pipe or Tube Size - Check Valves
1 1/4 in
Size
1 1/4"
Overall Length
3.56 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Height - Cap to Inlet Center
2 1/8 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Sub-Category
Bronze
Min. Temp. - Valves
-20 Degrees F
Max. Water Pressure
200 psi
Max. Pressure
125 psi SWP - 200 psi WOG
Max. Steam Pressure - Valves
125 psi WSP
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Seat Material - Check Valves
Brass
Flow - Valves
54.0 gpm
Mechanism and Body Design
Inline Swing
Max. Temp. - Valves
406 Degrees F
Seal Material
Brass
Item - Check Valves
Check Valve
Max. Temp.
406 Degrees F
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Item
Swing Check Valve
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Application - Valves
General Purpose
Cracking Pressure
0.75 to 1 psi
Max. Steam Pressure
125 psi WSP
Body Material - Valves
Bronze
Standards
MSS SP-80
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Bronze
Flow Design
Single
Material of Construction
Bronze
Cap to Inlet Center
2 1/8 in
Seat Material
Bronze
Flow
54 gpm
Mounting Orientation
Horizontal
Seal
Brass
Type
Swing
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Check Mechanism Material
Brass
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 2
Female
Silent Check
Standard
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
54
For Media
Gas, Oil, Steam, Water
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Valve Series
509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 54 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.