Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Press Brass Ball Valve Inline

  • Mfr # BA-480B - 114

  • Zoro # G4664317


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-480B - 114
Zoro #
G4664317
UPC #
697988659940
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
5.2 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.12 in
Handle Height
2.46 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Stem Type
Blowout Proof
Temp. Range
40 Degrees to 250 Degrees F
Ball Valve Product Group
Manual
Stem Material
Brass
Max. Pressure
200 PSI CWP
Handle Material
Steel
Body Material
Brass
Handle Type
Lever
Seat Material
PTFE
Standards
ASTM B88
Seal Material
PTFE
Connection Gender - Side 2
Female
Color - Valve Handle
White
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
40 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Press
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29.92 in Hg
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Type - Side 2
Press
Coefficient of Volume (Cv)
112
Valve Series
BA-480B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.