Zoro Homepage

1-1/4" Solder Bronze Swing Y Check Valve

  • Mfr # 1509Y 1 1/4"

  • Zoro # G3995083


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Solder
Connection
Solder
Body Material
Bronze
Min. Temp. - Valves
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509Y 1 1/4"
Zoro #
G3995083
UPC #
697988642362
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Pipe or Tube Size - Check Valves
1-1/4"
Overall Height
3-3/4"
Length
5"
Size
1 1/4"
Width
1-1/2"
Overall Length
5 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Height - Cap to Inlet Center
3 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Bronze
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure - Check Valves
0.500 psi
Flow - Valves
54.00 gpm
Connection Type - Check Valves
Sweat x Sweat
Seat Material - Check Valves
Bronze
Mechanism and Body Design
Y Swing
Seat Material
Bronze
Flow Design
Single
Max. Temp. - Valves
425 Degrees F
Max. Water Pressure
300 psi
Cracking Pressure
0.5 psi
Application - Valves
General Purpose
Full Flow - Valves
Yes
Cap to Inlet Center
3"
Max. Steam Pressure
150 psi
Max. Temp.
425 Degrees F
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
Bronze
Material of Construction
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Max. Steam Pressure - Valves
150 psi WSP
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Sub-Category
Bronze
Standards
MSS SP-80. Type 3
Body Material - Valves
Bronze
Item
Swing Y Check Valve
Flow
54 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal, Vertical
Type
Y Pattern
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
39
Includes Counterweight
No Counterweight
Silent Check
Standard
Valve Body Style
Y-Style
Check Mechanism Material
Brass
Connection Type - Side 1
Sweat
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Connection Gender - Side 2
Female
Operating Temperature - Maximum
425 Degrees F
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
300 psi
For Media
Chemicals, Natural Gas, Steam, Water
Valve Series
1509Y

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 54 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.