Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Bronze Swing Check Valve

  • Mfr # 515 1/2"

  • Zoro # G1890716


product price: $52.89
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Connection Type - Check Valves
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515 1/2"
Zoro #
G1890716
UPC #
697988619777
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe or Tube Size - Check Valves
1/2"
Length
2.31"
Size
1/2"
Overall Height
1-7/16"
Overall Length
2.31 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Swing
Seal Material - Check Valves
Bronze
Max. Pressure
150 psi WSP
Item
Swing Check Valve
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Full Flow - Valves
Yes
Max. Temp. - Valves
406 Degrees F
Flow Design
Single
Seat Material
Bronze
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Flow - Valves
10.00 gpm
Mounting Orientation - Check Valves
Horizontal
Body Material - Valves
Bronze
Max. Steam Pressure - Valves
150 psi WSP
Cap to Inlet Center
1-7/16"
Standards
MSS-SP-80, ASTM B62
Max. Temp.
406 Degrees F
Max. Steam Pressure
150 PSI WSP
Item - Check Valves
Check Valve
Seat Material - Check Valves
Bronze
Cracking Pressure
1/2 to 3/4 psi
Mounting Position
Horizontal
Sub-Category
Bronze
Application - Valves
General Purpose
Material of Construction
Bronze
Seal Material
Bronze
Flow
10 gpm
Mounting Orientation
Horizontal
Type
Horizontal
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Valve Body Style
Inline
Check Mechanism Material
Brass
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
For Media
Gas, Oil, Steam, Water
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
300 psi
Maximum Pressure - Steam
150 psi
Check Mechanism
Swing
Coefficient of Volume (Cv)
10
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Valve Series
515

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.