Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Bronze Swing Y Check Valve

  • Mfr # 509Y 1/2"

  • Zoro # G3890196


product price: $55.59
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509Y 1/2"
Zoro #
G3890196
UPC #
697988642416
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
2 5/8 in
Pipe or Tube Size - Check Valves
1/2 in
Overall Height
2 1/4 in
Size
1/2"
Width
5/8 in
Overall Length
0.55 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Height - Cap to Inlet Center
1 3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Sub-Category
Bronze
Application - Valves
General Purpose
Mechanism and Body Design
Y Swing
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Pressure
125 psi SWP - 200 psi WOG
Mounting Position
Vertical or Horizontal
Cracking Pressure
0.5 psi
Flow Design
Single
Min. Temp. - Valves
-20 Degrees F
Flow - Valves
10.0 gpm
Material of Construction
Bronze
Item
Swing Y Check Valve
Max. Steam Pressure
125 psi
Cap to Inlet Center
1 3/4 in
Seat Material
Bronze
Max. Temp.
425 Degrees F
Seal Material - Check Valves
Bronze
Seat Material - Check Valves
Bronze
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
200 psi
Cracking Pressure - Check Valves
0.5 psi
Max. Temp. - Valves
425 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Standards
MSS SP-80. Type 3
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
Bronze
Flow
10 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Check Mechanism Material
Brass
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
200 psi
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
125 psi
Valve Body Style
Y-Style
Check Mechanism
Swing
Silent Check
Standard
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
7.2
For Media
Gas, Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
425 Degrees F
Valve Series
509Y

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.