Zoro Homepage

1/2" Sweat Brass Ball Valve Inline

  • Mfr # 1/2" BA-485BMS

  • Zoro # G3159073


product price: $22.85
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2" BA-485BMS
Zoro #
G3159073
UPC #
697988605510
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.28 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Length
3.14 in
Handle Height
1.46 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Ball Valve Product Group
Manual
Body Material
Brass
Handle Material
Zinc Plated Steel
Seat Material
PTFE
Handle Type
Lever with Memory Stop
Stem Material
Brass
Features
Memory Stop
Max. Pressure
600 PSI CWP
Temp. Range
0 Degrees to 350 Degrees F
Standards
ASME A112.4.14, MSS SP-110
Stem Type
Blowout Resistant
Seal Material
PTFE
Type
Two Piece, Memory Stop
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Maximum
400 Degrees F
Color - Valve Handle
Blue
Vacuum Service Rating
-29.92 in Hg
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 1
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Cleaned and Bagged
Valve Cleaned and Bagged
Coefficient of Volume (Cv)
18
Connection Type - Side 2
Sweat
Connection Gender - Side 2
Female
Valve Series
BA-485B-MS

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.