Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Brass Ball Valve Inline

  • Mfr # UPBA475B 1/4

  • Zoro # G0819646


product price: $20.69
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBA475B 1/4
Zoro #
G0819646
UPC #
697988624054
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.87 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
3.27 in
Handle Height
1.42 in
Nominal Valve Size
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Temp. Range
Up to 180 Degrees F
Stem Material
Brass
Standards
CSA, FM Listed, IAPMO, NSF/ANSI 372
Ball Valve Product Group
Manual
Seat Material
PTFE
Handle Type
Lever
Body Material
Brass
Max. Pressure
600 PSI CWP
Handle Material
Steel
Seal Material
PTFE
Type
Two Piece, Lead Free
3-A Standard Compliance
Not Rated
Color - Valve Handle
White
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Maximum
180 Degrees F
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Coefficient of Volume (Cv)
12
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Valve Series
UPBA475B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.