Zoro Homepage

1/4" FNPT Bronze Swing Check Valve

  • Mfr # 515 1/4"

  • Zoro # G1408531


product price: $73.68
/ea
Sold in multiples of 10 for $736.80

Key Features

Pipe Size
1/4"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Max. Steam Pressure - Valves
150 psi WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515 1/4"
Zoro #
G1408531
UPC #
697988619753
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"
Pipe or Tube Size - Check Valves
1/4 in
Length
2 1/8 in
Overall Height
1 7/16 in
Overall Length
2.13 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 1
1/4 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 3.3 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.