Zoro Homepage

2-1/2" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 2 1/2

  • Zoro # G3212097


product price: $825.97
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Compliance
ASSE 1012 CSA B64.3, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507 2 1/2
Zoro #
G3212097
UPC #
697988580770
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Length
7"
Overall Length
7 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Height - Cap to Inlet Center
4 3/4 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Compliance
ASSE 1012 CSA B64.3, NSF 372
Max. Temp. - Valves
550 Degrees F
Application - Valves
General Purpose
Max. Temp.
550 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Mounting Position
Vertical or Horizontal
Item
Swing Y Check Valve
Max. Steam Pressure
300 psi WSP
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Seal Material - Check Valves
Chrome, Cobalt
Max. Pressure
300 psi SWP - 600 psi WOG
Max. Steam Pressure - Valves
300 psi WSP
Flow Design
Single
Mechanism and Body Design
Y Swing
Sub-Category
Bronze
Seat Material - Check Valves
Bronze
Item - Check Valves
Check Valve
Cap to Inlet Center
4 3/4 in
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
MSS SP-80
Body Material - Valves
Bronze
Material of Construction
Bronze
Min. Temp. - Valves
-20 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Full Flow - Valves
Yes
Cracking Pressure
0.75 a 1 psi
Flow - Valves
192 gpm
Seat Material
Bronze
Seal Material
Bronze
Flow
192 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Maximum Pressure - Steam
300 psi
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Check Mechanism Material
Bronze
Silent Check
Standard
Operating Temperature - Minimum
-20 Degrees F
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
600 psi
Coefficient of Volume (Cv)
150
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
For Media
Gas, Oil, Steam, Water
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
550 Degrees F
Valve Body Style
Y-Style
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 192 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.