Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Sweat Brass Ball Valve Inline

  • Mfr # 2-1/2" BA-485BLL

  • Zoro # G2916557


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1/2" BA-485BLL
Zoro #
G2916557
UPC #
697988605909
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
7.25 in
Handle Height
3.94 in
Handle Length
7.87 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Handle Type
Lever
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Standards
ASME A112.4.14, MSS SP-110
Body Material
Brass
Temp. Range
0 Degrees to 400 Degrees F
Seat Material
PTFE
Stem Type
Blowout Proof
Stem Material
Brass
Handle Material
Steel
Seal Material
PTFE
Type
Two Piece, Locking Handle
Connection Type - Side 1
Sweat
Handle - Locking
Locking
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Maximum
400 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
307
Connection Type - Side 2
Sweat
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Blue
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Valve Cleaned and Bagged
Valve Series
BA-485B-LL

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.