Zoro Homepage

2" FNPT Brass Ball Valve Inline

  • Mfr # 2" BA-475BLL

  • Zoro # G1103426


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2" BA-475BLL
Zoro #
G1103426
UPC #
697988605817
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
4.38 in
Connection Size - Side 1
2 in
Handle Height
2.96 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
6.9 in

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.