Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" IPT Low Lead Bronze Spring Check Valve

  • Mfr # UP509 2

  • Zoro # G3118534


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Pipe or Tube Size - Check Valves
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509 2
Zoro #
G3118534
UPC #
697988624658
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2 in
Length
4 3/4 in
Overall Height
2 13/16 in
Width
2 in
Size
2"
Overall Length
4.75 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
2 13/16 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Item
Low Lead Swing Check Valve
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
300 psi Non Shock CWP
Max. Temp. - Valves
200 Degrees F
Mechanism and Body Design
Inline Swing
Flow
131 gpm
Seat Material - Check Valves
Bronze
Max. Temp.
200 Degrees F
Standards
NSF/ANSI 372
Max. Water Pressure
300 psi Non Shock CWP
Flow Design
Single
Seal Material - Check Valves
Bronze
Cap to Inlet Center
2 13/16 in
Mounting Position
With Pressure Coming From Under the Disc
Max. Steam Pressure - Valves
Not Rated
Material of Construction
Bronze
Min. Temp. - Valves
-20 Degrees F
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal
Full Flow - Valves
Yes
Body Material - Valves
Bronze
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Flow - Valves
131 gpm
Cracking Pressure
0.75 to 1 psi
Sub-Category
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Item - Check Valves
Check Valve
Seat Material
Bronze
Seal Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal Swing
Operating Temperature - Maximum
200 Degrees F
For Media
Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Silent Check
Standard
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism
Swing
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
131
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Operating
300 psi
Check Mechanism Material
Bronze
Valve Series
UP509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Flow - Valves 131 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.