Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Press Brass Ball Valve Inline

  • Mfr # UPBA-481B - 200

  • Zoro # G6174192


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBA-481B - 200
Zoro #
G6174192
UPC #
697988674905
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
7.44 in
Connection Size - Side 1
2 in
Handle Length
6.89 in
Connection Size - Side 2
2 in
Handle Height
5.38 in
Nominal Valve Size
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Stem Material
Brass
Compliance
NSF 372/61
Temp. Range
0 Degrees F to 250 Degrees F
Features
Stem Extension and Memory Stop
Body Material
Brass
Ball Valve Product Group
Manual
Stem Type
Extended, Blowout Proof
Seat Material
PTFE
Max. Pressure
200 PSI CWP
Handle Type
Lever
Handle Material
Steel
Standards
IAPMO, NSF/ANSI 372
Seal Material
PTFE
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Type - Side 2
Press
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
287
Connection Gender - Side 1
Female
Vacuum Service Rating
-29.92 in Hg
Color - Valve Handle
White
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Valve Series
UPBA481B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.