Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Brass Ball Valve Inline

  • Mfr # BA-475BMS 3/4

  • Zoro # G1838173


product price: $29.49
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-475BMS 3/4
Zoro #
G1838173
UPC #
697988581661
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.26 in
Connection Size - Side 1
3/4 in
Handle Height
1.93 in
Connection Size - Side 2
3/4 in
Handle Length
4.35 in
Nominal Valve Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
0 Degrees to 350 Degrees F
Body Material
Brass
Max. Pressure
600 PSI CWP
Standards
CSA, FM
Stem Material
Brass
Handle Material
Zinc Plated Steel
Handle Type
Lever with Memory Stop
Ball Valve Product Group
Manual
Seat Material
PTFE
Seal Material
PTFE
Stem Type
Blowout Resistant
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
Handle - Locking
Locking
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Coefficient of Volume (Cv)
40
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Gender - Side 1
Female
Operating Temperature - Maximum
350 Degrees F
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 842
Vacuum Service Rating
-29.92 in Hg
Valve Series
BA-475B-MS

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.